Skip Content

DV
CHILL-ITS BY ERGODYNE

Multi-Band, Cotton, Red Western, Universal,1 EA

  • Item # 52HZ85
  • My Part #
  • Mfr. Model # 6485
  • Catalog Page # N/A
  • UNSPSC # 53102513
Multi-Band,Red,Western close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The Chill-Its® Multi-band is designed to be worn in over 9 different ways, ranging from a wristband or headband, to a neckwarmer or balaclava. The universal size fits almost everyone, and the versatile performance fabric helps to block dust, protect from the sun, and absorb sweat. Perfect for both indoor and outdoor industrial settings, the multiband provides neck, face, and head protection from wind and colder temperatures.

Features:
• Multiple style and usage configurations
• Quick-drying moisture management performance fabric
• Anti-odor treatment
• Multi-climate usage
• Blocks wind, sun, and dust
• Stretchable, comfortable, and seam-free
• Machine washable
• One size fits most

Application:
• Construction
• Landscaping/Grounds
• Assembly/Fabrication
• Maintenance
• Material Handling
• Oil/Gas and Mining

View More

Technical Specs

  • Item Multi-Band
  • Color Red Western
  • Pattern Western
  • Size Universal
  • Material Cotton
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms