ST
CHILL-ITS BY ERGODYNE

Hard Hat Pad, Cotton, Blue

  • Item # 40LL37
  • My Part #
  • Mfr. Model # 6715CT
  • Catalog Page # N/A
  • UNSPSC # 46181701
Hard Hat Pad, Cotton, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ergodyne® Chill-Its® 6715CT interior cooling Hard Hat Pad is lined with super-evaporative PVA material that soaks up moisture to provide immediate cooling relief. Simply secure the pad inside a hard hat for convenient comfort in hot conditions. The evaporative cooling pad is reusable: Just re-wet it to reactivate it.

View More

Technical Specs

  • Item Cooling Towel Hard Hat Pad
  • For Use With Hard Hats
  • Material Advanced PVA
  • Color Blue
  • Includes Cooling Towel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.