ST
CHILL-ITS BY ERGODYNE

Evaporative Cooling Towel, Advanced PVA, Pink, 13"L x 29-1/2"W,1 EA

  • Item # 35YY82
  • My Part #
  • Mfr. Model # 6602
  • Catalog Page # 1641
  • Catalog Group # J0310
  • UNSPSC # 53102511
Evaporative Cooling Towel, Advanced PVA, Pink, 13"L x 29-1/2"W,1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Workwear~Headbands, Sweatbands and Cooling Headwear


$9.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Chill-Its® 6602 evaporative cooling towel utilizes a super-evaporative PVA material to soak up moisture and provide instant cooling relief. The absorbent, moisture-wicking terry fabric helps to draw sweat away from skin to keep you cool. It can be used for hours or for quick relief. Easy to activate, the towel can be soaked in water before wearing. As the water evaporates, the towel provides a cooling effect for the wearer. Reusable, just re-wet to activate. Great for construction, landscaping, flagging, agriculture, and any other outdoor work in the heat. Easy to wear under hard hats or other protective headwear.

View More

Technical Specs

  • Item Evaporative Cooling Towel
  • Color Pink
  • Pattern Solid
  • Size 13"L x 29-1/2"W
  • Soaking Time 1 min.
  • Material Advanced PVA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms