Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
CHILL-ITS BY ERGODYNE

Evaporative Cooling Bandana, PVA and Cotton, Flames, Universal,1 EA

  • Item # 48Z866
  • My Part #
  • Mfr. Model # 6705CT
  • Catalog Page # N/A
  • Catalog Group # J6831
  • UNSPSC # 53102511
Evaporative Cooling Bandana, PVA and Cotton, Flames, Universal,1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Chill-Its® 6705CT PVA Evaporative Cooling Bandana is lined with a super evaporative PVA material to soak up moisture and provide instant cooling relief. It can be soaked in water before wearing. As the water evaporates, it provides a cooling effect for the wearer. Great for construction, landscaping, flagging, agriculture, and any other outdoor work in the heat. Easy to wear under hard hats or other protective headwear.

Features:
• Advanced PVA material activates easily and quickly when run under water for one minute
• Re-usable, just re-wet
• Super-evaporative cooling process helps keep you cool
• Breakaway hook and loop closure
• Patented design

Application:
• Construction
• Trades
• Maintenance
• Building Construction
• Iron/Steel Work
• Oil/Gas Refining
• Drilling/Mining
• Freight/Baggage
• Warehousing/Distribution
• Landscaping/Grounds
• Assembly/Fabrication
• Material Handling

View More

Technical Specs

  • Item Evaporative Cooling Bandana
  • Color Flames
  • Pattern Flames
  • Size Universal
  • Soaking Time 1 min.
  • Material PVA and Cotton
  • Closure Type Hook-and-Loop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.