Skip Content

DV
CHIEF MANUFACTURING

Wall TV Wall Mount For Use With TV Mounts

  • Item # 45AW18
  • My Part #
  • Mfr. Model # MTA1U
  • Catalog Page # N/A
  • UNSPSC # 45111802
TV Wall Mount,16-1/2 H in.,125 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item TV Wall Mount
  • Type Wall
  • For Use With TV Mounts
  • Load Capacity (Lb.) 125
  • VESA Pattern 100x100 to 600x400
  • Tilting Angle (Deg.) -2 to 12
  • Overall Height (In.) 16-1/2
  • Overall Width (In.) 25-3/4
  • Overall Depth (In.) 2
  • Color Black
  • Features Integrated Teardrop Design, Centerless Shift Provides Up to 12-7/8" (327 mm), Centris Low-Profile Tilt, Click Connect, Built-In Cable Stand, Multiple Installation Options, Quick-Store Cords, Integrated Security
  • Standards UL Listed
  • Includes Interface Brackets, Universal Hardware Kit, Wall Mounting Hardware Kit, Installation Guide, Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation