Skip Content

TP
CHIEF MANUFACTURING

Wall TV Wall Mount For Use With TV Mounts

  • Item # 45AV91
  • My Part #
  • Mfr. Model # MTM1U
  • Catalog Page # N/A
  • UNSPSC # 45111802
TV Wall Mount,17 H in.,25-3/4 W in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $217.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 19.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item TV Wall Mount
  • Type Wall
  • For Use With TV Mounts
  • Load Capacity (Lb.) 125
  • VESA Pattern 100x100 to 650x400
  • Tilting Angle (Deg.) -2 to 12
  • Overall Height (In.) 17
  • Overall Width (In.) 25-3/4
  • Overall Depth (In.) 2
  • Color Black
  • Features Integrated Teardrop Design, Control Zone Leveling, Centerless Shift, Centris Low-Profile Tilt, Click Connect, Built-In Cable Stand, Multiple Installation Options, Quick-Store Cords, Integrated Security
  • Standards UL Listed
  • Includes Interface Bracket, Wall Mounting Hardware Kit, Universal Hardware Kit, Installation Guide, Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.