Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CHIEF MANUFACTURING

Wall TV Wall Mount For Use With TV Mounts

  • Item # 45AV86
  • My Part #
  • Mfr. Model # LVS1U
  • Catalog Page # N/A
  • UNSPSC # 45111802
Wall TV Wall Mount For Use With TV Mounts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item TV Wall Mount
  • Type Wall
  • For Use With TV Mounts
  • Load Capacity (Lb.) 150
  • VESA Pattern 200x100 to 700x400
  • Overall Height (In.) 21-13/16
  • Overall Width (In.) 35-1/2
  • Overall Depth (In.) 4
  • Color Black
  • Features Reduces Installation Time, Tool-Free Click Connect Latching, Powerzone, Tilt Adjustment At Single Pivot Point, Both Sides Adjust Independently, Rapid-Draw Display Release
  • Standards UL Listed
  • Includes Mounting Bracket, Interface Bracket, Display Hardware Kit, Installation Hardware Kit, Installation Guide, Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.