DV
CHIEF MANUFACTURING

Ceiling Suspended Ceiling Kit For Use With LCD and DLP

  • Item # 45AW09
  • My Part #
  • Mfr. Model # CMS440
  • Catalog Page # N/A
  • UNSPSC # 45111809
Ceiling Suspended Ceiling Kit For Use With LCD and DLP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Suspended Ceiling Kit
  • Type Ceiling
  • For Use With LCD and DLP
  • Load Capacity (Lb.) 50
  • Overall Height (In.) 1-5/16
  • Overall Width (In.) 8
  • Overall Depth (In.) 23-3/8
  • Color White
  • Features Wire Vice Cable Suspension System for Quick and Easy Tie-Off, Twistile Ceiling Tile Cutter, Flexible Solution, Single and Dual Electrical Outlet Cutouts, All-Points Security System, Fits 24" (600 mm) Wide Ceiling Tile Grids, 1-1/2" NPT Compatible
  • Standards UL Listed
  • Includes Wirevice Cable Suspension System, Twistile Tile Cutter, Manual, Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation