Skip Content

DV
CHIEF MANUFACTURING

Ceiling Ceiling Projector Mount For Use With All Projectors

  • Item # 45AV90
  • My Part #
  • Mfr. Model # RPAU
  • Catalog Page # N/A
  • UNSPSC # 45111809
Ceiling Projector Mount,1-13/16 H in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ceiling Projector Mount
  • Type Ceiling
  • For Use With All Projectors
  • Load Capacity (Lb.) 50
  • Overall Height (In.) 1-13/16
  • Overall Width (In.) 6-1/2
  • Overall Depth (In.) 5-1/2
  • Color Black
  • Features Independent Roll, Pitch and Yaw for Quick and Precise Projector Image Registration, Quick Projector Connect and Disconnect with Convenient Lamp and Filter Access On Most Projectors, All-Points Security Systems, Multiple Installation Options, Integrated Cable Management Through Top of Mount
  • Standards UL Listed
  • Includes Installation Hardware, Install Guide, Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.