Skip Content

WV
CHIEF MANUFACTURING

Anchor Metal Stud Anchor Kit For Use With TV Mounts

  • Item # 45AW08
  • My Part #
  • Mfr. Model # PAC115
  • Catalog Page # N/A
  • UNSPSC # 45111809
Anchor Metal Stud Anchor Kit For Use With TV Mounts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $25.18 / each

Web Price $26.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.32 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Metal Stud Anchor Kit
  • Type Anchor
  • For Use With TV Mounts
  • Load Capacity (Lb.) 200
  • Overall Height (In.) 1/2
  • Overall Width (In.) 6
  • Overall Depth (In.) 8
  • Color White
  • Features Install Large Flat Panel TVs to Metal Studs, Drywall Must Be At Least 1/2" (13 mm) Thick, Compatible with All Fusion and Fit Wall Mounts and Thinstall Dual Stud Swing Arm Wall Mounts
  • Standards UL Listed
  • Includes (4) Screws, (4) Washers, Installation Guide, Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.