Navigation Menu New

Access My Account, Order History, Lists and more here.

35LP40 FM-4R4.2S UNSPSC # 40141608

11.1 in" x 3.92 in" x 3.1 in" Aluminum Rotary Gear Hydraulic Flow Divider

  • Item # 35LP40
  • Mfr. Model # FM-4R4.2S
  • UNSPSC # 40141608
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

11.1 in" x 3.92 in" x 3.1 in" Aluminum Rotary Gear Hydraulic Flow Divider

  • Item # 35LP40
  • Mfr. Model # FM-4R4.2S
  • UNSPSC # 40141608
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Hydraulic Flow Divider
  • Type Rotary Gear
  • Valve Type Flow Divider
  • Flow Rate (GPM) 2.5-5
  • Displacement (cc/rev) 0.258
  • Port Size Inlet (In.) 7/8-14
  • Port Size Outlet (In.) 7/8-14
  • Operating Pressure (PSI) 3,000
  • RPM Range 3000 to 4500
  • Max. Outer Pressure (PSI) 3000
  • Body Material Aluminum
  • Length (In.) 11.1 in
  • Width (In.) 3.92 in
  • Height (In.) 3.1 in
  • Function Divider/Combiner
Back to Top