Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CHICAGO-LATROBE

Reduced Shank Bit Set, List# 190,33 Pc

  • Item# 6WUA9
  • Mfr. Model# 69848
  • Catalog Page# 2817
  • UNSPSC# 27112801
Reduced Shank Bit Set,List# 190,33 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,721.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This reduced-shank bit set features split-point bits, each with 3 flats on the shank to ensure grip for standard and keyless chucks. Use in general purpose applications. Made with durable, high-speed steel.

View More

Technical Specs

  • Item Reduced Shank Drill Bit Set
  • Dimension Type Fractional Inch
  • Drill Diameter 1/2" to 1" By 64ths
  • Shank Dia. 1/2"
  • Material High Speed Steel
  • Drill Point 118 Degrees
  • Point Type General Purpose
  • Finish Black Oxide
  • List Number 190F
  • Grade General Purpose
  • Shank Type Round with Flats
  • Sizes Included 1/2, 33/64, 17/32, 35/64, 9/16, 37/64, 19/32, 39/64, 5/8, 41/64, 21/32, 43/64, 11/16, 45/64, 23/32, 47/64, 3/4, 49/64, 25/32, 51/64, 13/16, 53/64, 27/32, 55/64, 7/8, 57/64, 29/32, 59/64, 15/16, 61/64, 31/32, 63/64, 1
  • Number of Pieces 33
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Excellent product, drill on hard steel like butter. July 20, 2012
  • 2016-07-23 T02:19:55.096-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6WUA9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.