Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CHICAGO-LATROBE

Jobber Drill Bit Set, High Speed Steel, Metric, 25, Black Oxide Finish, Right Hand

  • Item# 1U139
  • Mfr. Model# 57725
  • Catalog Page# 2801
  • UNSPSC# 23171609
Jobber Drill Bit Set, High Speed Steel, Metric, 25, Black Oxide Finish, Right Hand close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $201.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This standard drill set includes a metal case. The black oxide finish helps retain lubricants for improved chip flow and better wear life. It is recommended for use on iron and steel.

View More

Technical Specs

  • Item Jobber Drill Bit Set
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Dimension Type Metric
  • Number of Pieces 25
  • Sizes Included 1mm to 13mm with 0.5mm Increments
  • Point Angle 118 Degrees
  • Finish Black Oxide
  • List Number 150
  • Point Type Conventional Point
  • Includes Metal Drill Index
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.