Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CHICAGO PROTECTIVE APPAREL

Navy Flame-Resistant Crewneck Shirt, Size: 3XL, Fits Chest Size: 56" to 58", 8.9 cal./cm2 ATPV Ratin

  • Item # 32XV15
  • My Part #
  • Mfr. Model # 610-FRC-LS-N
  • Catalog Page # N/A
  • UNSPSC # 46181508
Navy Flame-Resistant Crewneck Shirt, Size: 3XL, Fits Chest Size: 56" to 58", 8.9 cal./cm2 ATPV Ratin close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Color Navy
  • Size 3XL
  • Fits Chest Size 56" to 58"
  • Sleeve Length 38"
  • Fabric Weight 5.5 oz.
  • Material 97% Cotton/3% Spandex
  • Closure Type Pullover
  • Number of Pockets 0
  • ATPV Rating 8.9 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms