ST
CHICAGO PROTECTIVE APPAREL

Flame-Retardant Treated Cotton Pants, Fits Waist Size 34", Green

  • Item # 487P75
  • My Part #
  • Mfr. Model # 606-GR-34X32
  • Catalog Page # N/A
  • Catalog Group # J7296
  • UNSPSC # 46181527
Flame-Retardant Treated Cotton Pants, Fits Waist Size 34", Green close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Flame Resistant and Arc Flash Clothing~Flame-Retardant Treated Cotton Pants and Overalls


$29.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Technical Specs

  • Item Flame-Retardant Treated Cotton Pants
  • Fits Waist Size 34"
  • Inseam 32"
  • Hazard Risk Category (HRC) Not Applicable
  • Color Green
  • Flame-Retardant Material Flame-Retardant Treated Cotton
  • Closure Type Zipper
  • Number of Pockets 4
  • Fabric Weight 9 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms