NC
CHICAGO PNEUMATIC

29 -pc. Needle Set, Stainless Steel, 7" L

  • Item # 41GP71
  • My Part #
  • Mfr. Model # NP123905
  • Catalog Page # N/A
  • UNSPSC # 27131504
29 -pc. Needle Set, Stainless Steel, 7" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.30 / pkg. of 29
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.31 lbs.
Country of Origin Austria Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use with needle scalers, this needle set can help to remove rust, paint, dirt, and weld on metal surfaces. The metal rods pulsate and vibrate during use to loosen excess material, even in tight spaces, corners, and on curved surfaces.

View More

Technical Specs

  • Item - Scaler Needles Needle Set
  • For Use With Mfr. Model Number B15M
  • Air Tool Material Stainless Steel
  • Number of Needles 29
  • Tool Overall Length 7"
  • Non-Sparking Yes
  • Includes (29) Needles
  • Tip Width 5/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.