Skip Content
C3
CHICAGO PNEUMATIC

Light Duty Air Impact Wrench, 3/8" Square Drive Size 6.6 to 59 ft.-lb.

  • Item # 48FX84
  • My Part #
  • Mfr. Model # CP7721
  • Catalog Page # 2560
  • UNSPSC # 27131501
Air Impact Wrench,Inline Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $178.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a built-in 180° air inlet swivel, this lightweight, durable impact wrench has a double rocking dog mechanism and a butterfly shift for forward/reverse. It's ideal for transmission and engine repair applications, as well as for body panels, oil pan ignitions, motorcycle repairs, and vehicle seats.

View More

Technical Specs

  • Item Air Impact Wrench
  • Duty Light
  • Anvil Standard
  • Square Drive Size 3/8"
  • Max. Bolt Capacity 3/8"
  • Torque Range 6.6 to 59 ft.-lb.
  • Max. Torque 81 ft.-lb.
  • Average CFM @ 15 Second Run Time 1.50
  • CFM @ Full Load 6.0
  • Free Speed 15,000 rpm
  • Blows per Minute 10,500
  • Retainer Type O-Ring
  • Style Inline
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Overall Length 5-1/2"
  • Handle Material Composite
  • Handle Type Inline
  • Housing Material Aluminum
  • Tool Weight 1.16 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.