Navigation Menu New

Access My Account, Order History, Lists and more here.

11C926 CP7265S UNSPSC # 27131507

Tap image to zoom.

Roll over image to zoom.

Industrial Duty Vertical Air Disc Sander with Lever Throttle, 7 in Pad Size

  • Item # 11C926
  • Mfr. Model # CP7265S
  • UNSPSC # 27131507
  • Catalog Page # 2509 2509
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Vertical Air Disc Sander
  • Duty Industrial
  • HP 0.71 hp
  • Pad Size 7 in
  • Average CFM @ 15 Second Run Time 8.0
  • CFM @ Full Load 32.0
  • Free Speed 5,000 RPM
  • Arbor Hole 7/8 in
  • Spindle Size 5/8"-11
  • Exhaust Type Rear
  • Air Inlet 1/4 in NPT
  • Min. Hose Size 3/8 in
  • Overall Length 11 13/16 in
  • Required Pressure 90 psi
  • Variable Speed No
  • Handle Material Rubber
  • Housing Material Aluminum
  • Throttle Lever
  • Pad Face Type Plastic
  • Application Rough Sanding
Back to Top