WV
CHICAGO PNEUMATIC

Industrial Duty Air Impact Wrench, 3/4" Square Drive Size 100 to 950 ft.-lb.

  • Item # 48FX81
  • My Part #
  • Mfr. Model # CP7763D
  • Catalog Page # N/A
  • UNSPSC # 27131501
Industrial Duty Air Impact Wrench, 3/4" Square Drive Size 100 to 950 ft.-lb. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air Impact Wrenches


$527.40 / each

Web Price $586.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.57 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

This lightweight impact wrench is designed for installing and removing threaded fasteners in wood, metal, and plastic. It has an intuitive forward/reverse lever and four position power settings on both sides.

View More

Technical Specs

  • Item - Air Impact Wrenches Air Impact Wrench
  • Drive Size - Air Tools 3/4" Square
  • Body Style - Air Tools D-Handle
  • Retainer Type - Air Impacts Ring
  • Torque Range 100 to 950 ft.-lb.
  • Max. Torque 1300 ft.-lb.
  • Anvil Type - Air Impacts 6" Extended
  • Anvil Length - Air Impacts 1"
  • Duty Cycle - Air Tools Industrial Duty
  • Air Inlet Size - Air Tools 3/8" NPT
  • Max. Bolt Capacity 3/4"
  • Average CFM @ 15 Second Run Time 10.5
  • CFM @ Full Load 41
  • Free Speed 6600 rpm
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Overall Length 8-45/64"
  • Handle Material Composite
  • Housing Material Aluminum
  • Tool Weight 11.6 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products