ST
CHICAGO PNEUMATIC

Industrial Duty Air Hammer Kit, Blows per Minute: 3200, Stroke Length: 3/4" to 2-5/8"

  • Item # 36WC68
  • My Part #
  • Mfr. Model # CP7110K
  • Catalog Page # N/A
  • UNSPSC # 27131504
Industrial Duty Air Hammer Kit, Blows per Minute: 3200, Stroke Length: 3/4" to 2-5/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $138.77 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.505 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Air Hammers Air Hammer Kit
  • Shank Size - Air Hammers 0.401"
  • Shank Type - Air Hammers Round
  • Duty Cycle - Air Tools Industrial Duty
  • Stroke Length 3/4" to 2-5/8"
  • Blows per Minute - Air Tools 3200
  • Air Inlet Size - Air Tools 1/4" NPT
  • Average CFM @ 15 Second Run Time 3.20
  • CFM @ Full Load 14.6
  • Min. Hose 3/8"
  • Overall Length 9"
  • Required Pressure 90 psi
  • Handle Type Pistol
  • Features Integral Muffler, Minimal Exhaust Sound, Teasing Trigger, Vibration Damping
  • Includes Flat Chisel, Tapered Punch, Spot Weld Splitter, Single Blade Panel Cutter, Quick Change Retainer, Oiler, Plastic Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.