Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CHICAGO PNEUMATIC

General Duty Air Impact Wrench, 1" Square Drive Size 200 to 710 ft.-lb.

  • Item # 11C975
  • My Part #
  • Mfr. Model # CP893
  • Catalog Page # 2500
  • UNSPSC # 27131501
General Duty Air Impact Wrench, 1" Square Drive Size 200 to 710 ft.-lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Air Impact Wrenches Air Impact Wrench
  • Body Style - Air Tools Pistol
  • Retainer Type - Air Impacts Ring / Thru Hole
  • Torque Range 200 to 710 ft.-lb.
  • Max. Torque 1400 ft.-lb.
  • Anvil Type - Air Impacts Standard
  • Duty Cycle - Air Tools General Duty
  • Blows per Minute - Air Tools 720
  • Air Inlet Size - Air Tools 3/8" NPT
  • Max. Bolt Capacity 1-1/4"
  • Average CFM @ 15 Second Run Time 10.30
  • CFM @ Full Load 41.0
  • Free Speed 4400 rpm
  • Required Pressure 90 psi
  • Min. Hose Size 1/2"
  • Overall Length 11-1/2"
  • Handle Material Aluminum Cast
  • Housing Material Aluminum Cast
  • Features Dyna Pact Clutch Mechanism In Oil Bath, High Performance Motor, Full Power In Reverse, Durable
  • Tool Weight 23 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products