Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CHICAGO PNEUMATIC

General Duty Air Impact Wrench, 1/4" Square Drive Size 5 to 20 ft.-lb.

  • Item # 11C916
  • My Part #
  • Mfr. Model # CP719
  • Catalog Page # 2500
  • UNSPSC # 27131501
General Duty Air Impact Wrench, 1/4" Square Drive Size 5 to 20 ft.-lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Torque Range 5 to 20 ft.-lb.
  • Max. Torque 35 ft.-lb.
  • Max. Bolt Capacity 1/4"
  • Average CFM @ 15 Second Run Time 2.00
  • CFM @ Full Load 8.0
  • Free Speed 7000 rpm
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Overall Length 4-1/2"
  • Handle Material Aluminum Cast
  • Housing Material Aluminum Cast
  • Features Compact, Lightweight, Ideal for Small Areas, Push Button Forward/Reverse Power Regulator
  • Tool Weight 2.5 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products