Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CHICAGO PNEUMATIC Caulk Gun Trigger Control: Cartridge, For 15 oz Container, Full Barrel Frame

Item 
36WC34
Mfr. Model 
CP9885

Product Details

Catalog Page
N/A
Brand
CHICAGO PNEUMATIC
For Container Type
Cartridge
For Container Size
15 oz
Frame Style
Full Barrel
Barrel Material
Steel
UNSPSC
27112906
Country of Origin
Taiwan (subject to change)
Product Description

Caulk cartridges fit into the barrel of these air-powered guns. The guns press their plunger against the end of the cartridge and squeeze caulk through the cartridge nozzle. They require less frequent cleaning than bulk or sausage pack guns because the cartridge minimizes contact between the caulk and the gun.