Skip Content

 
CHICAGO PNEUMATIC

Air Screwdriver

Air Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Air Screwdriver 
  • Duty Industrial 
  • Free Speed 1100 rpm 
  • Air Inlet 1/8" NPT 
Clutch Type
Please Select
Torque Range Soft Draw
Please Select
Handle Type
Please Select
Throttle Type
Please Select
Average CFM @ 15 Second Run Time
Please Select
CFM @ Full Load
Please Select
Overall Length
Please Select

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Clutch Type
Torque Range Soft Draw
Handle Type
Throttle Type
Average CFM @ 15 Second Run Time
CFM @ Full Load
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
CP2009
Cushion Clutch
3.5 to 39 in.-lb.
Inline
Progressive Lever
1.60
6.5
10.8"

$997.50 / each

Enter location to check availability
Catalog Page #  3141 

Price $997.50 / each

Technical Specs

  • Item Air Screwdriver
  • Duty Industrial
  • Clutch Type Cushion Clutch
  • Torque Range Soft Draw 3.5 to 39 in.-lb.
  • Free Speed 1100 rpm
  • Handle Type Inline
  • Throttle Type Progressive Lever
  • Average CFM @ 15 Second Run Time 1.60
  • CFM @ Full Load 6.5
  • Air Inlet 1/8" NPT
  • Overall Length 10.8"
CP2003
Precision Shut Off Clutch
3.5 to 13 in.-lb.
In line
Push to Start
2.10
8.5
7.7"

$997.50 / each

Enter location to check availability
Catalog Page #  3141 

Price $997.50 / each

Technical Specs

  • Item Air Screwdriver
  • Duty Industrial
  • Clutch Type Precision Shut Off Clutch
  • Torque Range Soft Draw 3.5 to 13 in.-lb.
  • Free Speed 1100 rpm
  • Handle Type In line
  • Throttle Type Push to Start
  • Average CFM @ 15 Second Run Time 2.10
  • CFM @ Full Load 8.5
  • Air Inlet 1/8" NPT
  • Overall Length 7.7"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More