Skip Content
TP
CHICAGO PNEUMATIC

Air Sander with 7" Pad Size, 7" Orbit Dia.

  • Item # 20RG99
  • Mfr. Model # CP3650-085AB
  • Catalog Page # N/A
  • UNSPSC # 27131511
Air Sander with 7" Pad Size, 7" Orbit Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $922.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.5 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial-Duty Chicago Pneumatic 3650 Series Grinder offers a lightweight grinder with a powerful governed vane 2.3HP motor delivers superior torque for high productivity. Streamlined safety-lever with keyless adjustable on 270° rotative guard and has ergonomic 2-position safety trigger and vibration damping side handle helps reduce hand fatigue. Allows fast and easy abrasive change with a push of a button. Built-in barking valve provides low noise level. For heavy grinding, chamferting, deburring, cutting, and sanding applications.

View More

Technical Specs

  • Item Air Sander
  • HP 2.30 HP
  • Pad Size 7"
  • Orbit Dia. 7"
  • Pad Face Type Hook and Loop
  • Arbor Hole 5/8"
  • Spindle Size 5/8"-11
  • Free Speed 8500 rpm
  • Average CFM @ 15 Second Run Time 10.00
  • CFM @ Full Load 42.0
  • Required Pressure 90 psi
  • Air Inlet 3/8" NPT
  • Min. Hose Size 3/8"
  • Overall Length 9"
  • Exhaust Type Rear
  • Variable Speed Yes
  • Handle Material Composite
  • Housing Material Aluminum
  • Throttle Lever
  • Tool Weight 3 lb.
  • Includes 3/8 Hose Nipple for 1/2" ID Hose, Spanner Wrench and Hose Clamp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.