Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CHICAGO PNEUMATIC

7-3/4" Light Duty Air Ratchet Wrench with 3 to 5 ft. lbs. Torque Range

  • Item# 11C959
  • Mfr. Model# CP824
  • Catalog Page# N/A
  • UNSPSC# 27111711
7-3/4" Light Duty Air Ratchet Wrench with 3 to 5 ft. lbs. Torque Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Ratchet Wrench
  • Duty Light
  • Square Drive Size 1/4"
  • Torque Range 3 to 5 ft. lbs.
  • Max. Torque 15 ft. lbs
  • Free Speed 220 rpm
  • Average CFM @ 15 Second Run Time 3.75
  • CFM @ Full Load 15.0
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose 3/8"
  • Head Width 1-1/4"
  • Head Height 13/16"
  • Length 7-3/4"
  • Reversing Yes
  • Handle Material Aluminum
  • Throttle Lever
  • Exhaust Front
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.