C3
CHICAGO PNEUMATIC

Air Powered, Impact Wrench, 90 psi, 1080 ft.-lb. Fastening Torque

  • Item # 493F92
  • My Part #
  • Mfr. Model # CP7779
  • Catalog Page # N/A
  • UNSPSC # 27131501
Air Powered,  Impact Wrench,  90 psi,  1080 ft.-lb. Fastening Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air-Powered Impact Wrenches


$850.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Impact Wrench
  • Power Source Air Powered
  • Air Consumption 40 cfm
  • Air Inlet 3/8" NPT
  • Air Pressure 90 psi
  • Max. Air Pressure 90 psi
  • Min. Air Pressure 90 psi
  • Min. Hose Size 1/2"
  • Exhaust Location Bottom
  • Duty Rating General Duty
  • Breakaway Torque 1440 ft.-lb.
  • Fastening Torque 1080 ft.-lb.
  • Free Speed 6500 rpm
  • Impact Rated Yes
  • Impact Sound Level 108dB
  • Impacts per Minute 1200
  • Number of Speed Settings 3
  • Power to Weight Ratio 200 ft.-lb./lb.
  • Max. Bolt Capacity 1/2"
  • Drive Size 1" Square
  • Drive Type Standard
  • Retainer Type Friction Ring, Through Hole
  • Clutch Style Twin Hammer
  • Tool Style Compact
  • Vibration Level 13 m/s²
  • Overall Length 8-1/8"
  • Handle Material Composite
  • Housing Material Composite
  • Handle Type Pistol Grip
  • Tool Brand Chicago Pneumatic
  • Built-In Light No
  • Features 360 Degrees Swivel Air Inlet, One-Hand Power Adjustment, One-Hand Reverse System, Variable Speed Trigger
  • Tool Weight 7.2 lb.
  • Standards EN ISO 11148-6:2013, ISO 15744, ISO-28927-2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms