C3
CHICAGO PNEUMATIC

Air Powered, Impact Wrench, 90 psi, 1070 ft.-lb. Fastening Torque

  • Item # 48FX75
  • My Part #
  • Mfr. Model # CP7773D
  • Catalog Page # N/A
  • UNSPSC # 27131501
Air Powered,  Impact Wrench,  90 psi,  1070 ft.-lb. Fastening Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air-Powered Impact Wrenches


$585.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight impact wrench is designed for installing and removing threaded fasteners in wood, metal, and plastic. Features include a twin hammer mechanism, a steel motor, an intuitive forward/reverse lever, and four position power settings on both sides.

View More

Technical Specs

  • Item Impact Wrench
  • Power Source Air Powered
  • Air Consumption 41 cfm
  • Air Inlet 1/2" NPT
  • Air Pressure 90 psi
  • Max. Air Pressure 90 psi
  • Min. Air Pressure 90 psi
  • Min. Hose Size 3/8"
  • Exhaust Location Bottom
  • Duty Rating Industrial Duty
  • Breakaway Torque 1300 ft.-lb.
  • Fastening Torque 1070 ft.-lb.
  • Free Speed 6600 rpm
  • Impact Rated Yes
  • Impact Sound Level 109dB
  • Impacts per Minute 900
  • Number of Speed Settings 4
  • Power to Weight Ratio 89.7 ft.-lb./lb.
  • Max. Bolt Capacity 1"
  • Drive Size 1" Square
  • Drive Type Standard
  • Retainer Type Friction Ring
  • Clutch Style Twin Hammer
  • Tool Style Compact
  • Vibration Level 12 m/s²
  • Overall Length 11-3/8"
  • Handle Material Composite
  • Housing Material Aluminum
  • Handle Type D-Handle
  • Tool Brand Chicago Pneumatic
  • Built-In Light No
  • Features Composite Cover On The Clutch Housing, Intuitive Forward / Reverse Lever & Power Regulator On Both Sides, Steel Motor
  • Tool Weight 14.5 lb.
  • Standards EN ISO 11148-6:2013, ISO-28927-2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products