ST
CHICAGO PNEUMATIC

Air Powered, Impact Wrench, 90 psi, 570 ft.-lb. Fastening Torque

  • Item # 45GF57
  • My Part #
  • Mfr. Model # CP7736
  • Catalog Page # 2502
  • UNSPSC # 27112711
Air Powered,  Impact Wrench,  90 psi,  570 ft.-lb. Fastening Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air-Powered Impact Wrenches


$199.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 6.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use by vehicle service mechanics, this powerful impact wrench is well balanced to minimize wrist strain. It has a three power setting in forward and full power in reverse, offering superior control in all applications. Use it for efficient tire changing operations as well as general repair and maintenance work.

View More

Technical Specs

  • Item Impact Wrench
  • Power Source Air Powered
  • Air Consumption 18 cfm
  • Air Inlet 1/4" NPT
  • Air Pressure 90 psi
  • Max. Air Pressure 90 psi
  • Min. Air Pressure 90 psi
  • Min. Hose Size 3/8"
  • Exhaust Location Bottom
  • Duty Rating Industrial Duty
  • Breakaway Torque 665 ft.-lb.
  • Fastening Torque 570 ft.-lb.
  • Free Speed 10,020 rpm
  • Impact Rated Yes
  • Impact Sound Level 108dB
  • Impacts per Minute 1320
  • Number of Speed Settings 4
  • Power to Weight Ratio 117 ft.-lb./lb.
  • Max. Bolt Capacity 9/16"
  • Drive Size 1/2" Square
  • Drive Type Standard
  • Retainer Type Friction Ring
  • Clutch Style Double Rocking Dog
  • Tool Style Compact
  • Vibration Level 9.5 m/s²
  • Overall Length 7-5/8"
  • Handle Material Composite
  • Housing Material Aluminum
  • Handle Type Pistol Grip
  • Tool Brand Chicago Pneumatic
  • Built-In Light No
  • Features Ergonomic Handle Fits Perfectly In The Hand, Powerful, Well Balanced Minimizing Wrist Strain
  • Includes Tool
  • Tool Weight 5.7 lb.
  • Standards EN ISO 11148-6:2013, ISO-28927-2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products