ST
CHICAGO PNEUMATIC

Air Powered, Impact Wrench, 90 psi, 1550 ft.-lb. Fastening Torque

  • Item # 42NX14
  • My Part #
  • Mfr. Model # CP6910-P24
  • Catalog Page # 2503
  • UNSPSC # 27131501
Air Powered,  Impact Wrench,  90 psi,  1550 ft.-lb. Fastening Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air-Powered Impact Wrenches


$1,502.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.6 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial Duty Chicago Pneumatic CP6910-P24 Series Air Impact Wrench with D-type side handle and rubber grip helps loosens bolts on demanding applications. Reliable 2-jaw clutch has progressive torque with the 1020 blow per minute. Features 3-positions regulator and easy reverse. Reliable 1" impact wrench has powerful oil bath pinless rocking dog clutch and dual type socket retainer along with a removable hole plate for suspension. For heavy industrial maintenance and production applications.

View More

Technical Specs

  • Item Impact Wrench
  • Power Source Air Powered
  • Air Consumption 40 cfm
  • Air Inlet 1/2" NPT
  • Air Pressure 90 psi
  • Max. Air Pressure 90 psi
  • Min. Air Pressure 90 psi
  • Min. Hose Size 1/2"
  • Exhaust Location Bottom
  • Duty Rating Industrial Duty
  • Breakaway Torque 1920 ft.-lb.
  • Fastening Torque 1550 ft.-lb.
  • Free Speed 5000 rpm
  • Impact Rated Yes
  • Impact Sound Level 108dB
  • Impacts per Minute 650
  • Number of Speed Settings 3
  • Power to Weight Ratio 85.3 ft.-lb./lb.
  • Max. Bolt Capacity 1-3/8"
  • Drive Size 1" Square
  • Drive Type Standard
  • Retainer Type Friction Ring, Through Hole
  • Clutch Style Rocking Dog
  • Tool Style Compact
  • Vibration Level 8.9 m/s²
  • Overall Length 11-3/8"
  • Handle Material Aluminum
  • Housing Material Rubber
  • Handle Type Pistol Grip
  • Tool Brand Chicago Pneumatic
  • Built-In Light No
  • Features 3-Part Construction Reducing Downtime Maintenance, Metal Trigger & Reverse Knob For Longer Durability, Operator Comfort With Many Ergonomic Features, Removable Hole Plate For Suspension
  • Tool Weight 22.5 lb.
  • Standards EN ISO 11148-6:2013, ISO-28927-2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products