ST
CHICAGO PNEUMATIC

Air Powered, Impact Wrench, 90 psi, 560 ft.-lb. Fastening Torque

  • Item # 38VJ41
  • My Part #
  • Mfr. Model # CP6748EX-P11R
  • Catalog Page # N/A
  • UNSPSC # 27131501
Air Powered,  Impact Wrench,  90 psi,  560 ft.-lb. Fastening Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air-Powered Impact Wrenches


$406.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 6.24 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to withstand use in harsh environments, this rugged impact wrench features steel clutch housing, rubber protections, and a durable, lubricated twin hammer clutch mechanism. It has a balanced grip and a progressive teasing trigger. The one-hand forward/reverse switch and power regulation are easy to use, even with gloves on, and the friction ring retainer allows rapid socket change. This impact wrench provides optimal safety in explosive atmospheres.

View More

Technical Specs

  • Item Impact Wrench
  • Power Source Air Powered
  • Air Consumption 30 cfm
  • Air Inlet 1/4" NPT
  • Air Pressure 90 psi
  • Max. Air Pressure 90 psi
  • Min. Air Pressure 90 psi
  • Min. Hose Size 3/8"
  • Exhaust Location Bottom
  • Duty Rating Industrial Duty
  • Breakaway Torque 800 ft.-lb.
  • Fastening Torque 560 ft.-lb.
  • Free Speed 8400 rpm
  • Impact Rated Yes
  • Explosive Environment Rated ATEX Certified
  • Explosive Environment Rating ATEX Zone 2
  • Impact Sound Level 104dB
  • Impacts per Minute 1200
  • Number of Speed Settings 3
  • Power to Weight Ratio 148.1 ft.-lb./lb.
  • Max. Bolt Capacity 3/4"
  • Drive Size 1/2" Square
  • Drive Type Standard
  • Retainer Type Friction Ring
  • Clutch Style Twin Hammer
  • Tool Style Compact
  • Vibration Level 8.7 m/s²
  • Overall Length 7-7/8"
  • Handle Material Rubber
  • Housing Material Composite
  • Handle Type Pistol Grip
  • Tool Brand Chicago Pneumatic
  • Built-In Light No
  • Features Comfortable And Light Weight, Dust-Proof (Ip6), Extremely Durable Steel Motor
  • Includes Bronze Muffler
  • Tool Weight 5.4 lb.
  • Standards EN ISO 11148-6:2013, ISO-28927-2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products