TP
CHICAGO PNEUMATIC

Air Powered, Impact Wrench, 90 psi, 295 ft.-lb. Fastening Torque

  • Item # 36WC37
  • My Part #
  • Mfr. Model # CP8232-QC
  • Catalog Page # N/A
  • UNSPSC # 27131501
Air Powered,  Impact Wrench,  90 psi,  295 ft.-lb. Fastening Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air-Powered Impact Wrenches


$280.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.95 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pistol-style air impact wrench offers comfort and control at multiple angles. It uses pneumatic pressure to deliver high amounts of torque to nuts and bolts. It is built to withstand rough handling and offers high durability and performance in production, manufacturing, or assembly environments.

View More

Technical Specs

  • Item Impact Wrench
  • Power Source Air Powered
  • Air Consumption 21 cfm
  • Air Inlet 1/4" NPT
  • Air Pressure 90 psi
  • Max. Air Pressure 90 psi
  • Min. Air Pressure 90 psi
  • Min. Hose Size 3/8"
  • Exhaust Location Bottom
  • Duty Rating Industrial Duty
  • Breakaway Torque 332 ft.-lb.
  • Fastening Torque 295 ft.-lb.
  • Free Speed 11,500 rpm
  • Impact Rated Yes
  • Impact Sound Level 100dB
  • Impacts per Minute 1250
  • Number of Speed Settings 3
  • Power to Weight Ratio 107.1 ft.-lb./lb.
  • Max. Bolt Capacity 7/16"
  • Drive Size 7/16" Hex
  • Drive Type Standard
  • Retainer Type Quick Change Hex
  • Clutch Style Twin Hammer
  • Tool Style Compact
  • Vibration Level 6.6 m/s²
  • Overall Length 7"
  • Handle Material Composite
  • Housing Material Aluminum
  • Handle Type Pistol Grip
  • Tool Brand Chicago Pneumatic
  • Built-In Light No
  • Features Powerful But Easy To Control For Assembly/Disassembly Operations, Progressive Trigger & Rubber Grip
  • Includes Protective Cover, Suspension Bail
  • Tool Weight 3.1 lb.
  • Standards EN ISO 11148-6:2013, ISO-28927-2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products