ST
CHICAGO PNEUMATIC

Air Powered, Impact Wrench, 90 psi, 65 ft.-lb. Fastening Torque

  • Item # 11C936
  • My Part #
  • Mfr. Model # CP7722
  • Catalog Page # 2502
  • UNSPSC # 27131501
Air Powered,  Impact Wrench,  90 psi,  65 ft.-lb. Fastening Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air-Powered Impact Wrenches


$220.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.35 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Impact Wrench
  • Power Source Air Powered
  • Air Consumption 13 cfm
  • Air Inlet 1/4" NPT
  • Air Pressure 90 psi
  • Max. Air Pressure 90 psi
  • Min. Air Pressure 90 psi
  • Min. Hose Size 3/8"
  • Exhaust Location Bottom
  • Duty Rating General Duty
  • Breakaway Torque 90 ft.-lb.
  • Fastening Torque 65 ft.-lb.
  • Free Speed 9500 rpm
  • Impact Rated Yes
  • Impact Sound Level 108dB
  • Impacts per Minute 1400
  • Number of Speed Settings 4
  • Power to Weight Ratio 42.9 ft.-lb./lb.
  • Max. Bolt Capacity 3/8"
  • Drive Size 3/8" Square
  • Drive Type Standard
  • Retainer Type Friction Ring
  • Clutch Style Rocking Dog
  • Tool Style Compact
  • Vibration Level 4 m/s²
  • Overall Length 6-1/4"
  • Handle Material Aluminum
  • Housing Material Aluminum
  • Handle Type Inline
  • Tool Brand Chicago Pneumatic
  • Built-In Light No
  • Features 360 Degrees Air Inlet Swivel, Butterfly Forward/Reverse Throttle, Comfort And Smooth Operation Thanks To The Clutch Benefits
  • Tool Weight 2.1 lb.
  • Standards EN ISO 11148-6:2013, ISO-28927-2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products