Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CHICAGO PNEUMATIC

General Duty Air Impact Wrench, 1/2" Square Drive Size 75 to 580 ft. lbs.

  • Item# 33E876
  • Mfr. Model# CP7748
  • Catalog Page# 3137
  • UNSPSC# 27131501
General Duty Air Impact Wrench, 1/2" Square Drive Size 75 to 580 ft. lbs. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $306.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Impact Wrench
  • Duty General
  • Anvil Standard
  • Square Drive Size 1/2"
  • Torque Range 75 to 580 ft. lbs.
  • Max. Torque 922 ft. lbs.
  • Air Impact Wrench Retainer Type O-Ring
  • Average CFM @ 15 Second Run Time 5.20
  • CFM @ Full Load 25.0
  • Free Speed 8200 rpm
  • Blows per Minute 1200
  • Retainer Type O-Ring
  • Style Pistol Grip
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Overall Length 7-5/8"
  • Handle Material Rubber
  • Handle Type Pistol Grip
  • Housing Material Steel Alloy
  • Features High Power, Extremely Fast, Compact, Lightweight
  • Tool Weight 4.4 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.