Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CHICAGO PNEUMATIC

General Duty Air Impact Wrench, 1" Square Drive Size 100 to 1200 ft.-lb.

  • Item# 11C976
  • Mfr. Model# CP894
  • Catalog Page# 3138
  • UNSPSC# 27131501
General Duty Air Impact Wrench, 1" Square Drive Size 100 to 1200 ft.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,488.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.56 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Impact Wrench
  • Duty General
  • Anvil Standard
  • Square Drive Size 1"
  • Max. Bolt Capacity 1-3/8"
  • Torque Range 100 to 1200 ft.-lb.
  • Max. Torque 1700 ft.-lb.
  • Average CFM @ 15 Second Run Time 11.20
  • CFM @ Full Load 45.0
  • Free Speed 4100 rpm
  • Blows per Minute 720
  • Retainer Type Ring/Thru Hole
  • Style Pistol Grip
  • Required Pressure 90 psi
  • Air Inlet 1/2" NPT
  • Min. Hose Size 1/2"
  • Overall Length 11-3/4"
  • Handle Material Aluminum Cast
  • Handle Type Pistol Grip
  • Housing Material Aluminum Cast
  • Features Dyna Pact Clutch Mechanism In Oil Bath, High Performance Motor, Adjustable Side Handle, Full Power In Reverse, Durable
  • Tool Weight 25 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.