Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CHICAGO PNEUMATIC

General Duty Air Impact Wrench, 1" Square Drive Size 100 to 1300 ft.-lb.

  • Item# 11C946
  • Mfr. Model# CP7774
  • Catalog Page# N/A
  • UNSPSC# 27131501
General Duty Air Impact Wrench, 1" Square Drive Size 100 to 1300 ft.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Impact Wrench
  • Duty General
  • Anvil Standard
  • Square Drive Size 1"
  • Max. Bolt Capacity 1-1/4"
  • Torque Range 100 to 1300 ft.-lb.
  • Max. Torque 1750 ft.-lb.
  • Average CFM @ 15 Second Run Time 8.20
  • CFM @ Full Load 33.0
  • Free Speed 5000 rpm
  • Blows per Minute 750
  • Retainer Type Ring/Thru Hole
  • Style Pistol Grip
  • Required Pressure 90 psi
  • Air Inlet 1/2" NPT
  • Min. Hose Size 1/2"
  • Overall Length 10-1/2"
  • Handle Material Aluminum Cast
  • Handle Type Pistol Grip
  • Housing Material Aluminum Cast
  • Features Extreme Durability, Great Weight to Power Ratio, Rocking Dog Clutch
  • Tool Weight 10.5 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.