Navigation Menu New

Access My Account, Order History, Lists and more here.

11C967 CP870 UNSPSC # 27131507

Tap image to zoom.

Roll over image to zoom.

Air Dual-Action Sander, 6 in PSA, 3/8 in Orbit Dia., Non-Vacuum, 0.3 hp HP

  • Item # 11C967
  • Mfr. Model # CP870
  • UNSPSC # 27131507
  • Catalog Page # 2510 2510
Country of Origin Taiwan. Country of Origin is subject to change.

This dual-action sander utilizes pneumatic power to provide both rotary and orbital action. It is ideal for removing paint and material, as well as for smoothing surfaces to create swirl-free finishes. Use to rough-in body filler, smooth welds, and remove rust.

Technical Specs

  • Item - Air Sanders Air Dual-Action Sander
  • Pad Size 6 in
  • Pad Face Type PSA
  • Orbit Dia. 3/8 in
  • Vacuum/Non-Vacuum Non-Vacuum
  • HP - Air Tools 0.3 hp
  • Free Speed 10,000 RPM
  • Variable Speed Yes
  • Body Style - Air Tools Pistol
  • Throttle Lever
  • Duty Cycle - Air Tools General Duty
  • Spindle Size 5/8"-11
  • Average CFM @ 15 Second Run Time 4.5
  • CFM @ Full Load 18.0
  • Required Pressure 90 psi
  • Air Inlet 1/4 in NPT
  • Min. Hose Size 3/8 in
  • Overall Length 4 1/2 in
  • Exhaust Type Rear
  • Handle Material Aluminum
  • Housing Material Plastic

This dual-action sander utilizes pneumatic power to provide both rotary and orbital action. It is ideal for removing paint and material, as well as for smoothing surfaces to create swirl-free finishes. Use to rough-in body filler, smooth welds, and remove rust.

Back to Top