Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CHICAGO PNEUMATIC

General Duty Right Angle Air Die Grinder, 0.3 HP with 1/4" Collet

  • Item# 11C970
  • Mfr. Model# CP875
  • Catalog Page# 2565
  • UNSPSC# 27131511
General Duty Right Angle Air Die Grinder, 0.3 HP with 1/4" Collet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $99.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

90° Right Angle unit helps you reach into confined and hard-to-access areas. This versatile, portable die grinder can be used in variety of applications. Use either carbide burrs or mounted grinding stones, sold separately.
Note: Make sure that the carbide burr or grinding stone selected has the proper rating and spindle size. Not to be used with cutoff wheels.

View More

Technical Specs

  • Item Air Die Grinder
  • Duty General
  • Grinder Type Right Angle
  • Free Speed 22,500 rpm
  • Average CFM @ 15 Second Run Time 5.50
  • CFM @ Full Load 22.0
  • Min. Hose Size 3/8"
  • HP 0.3
  • Exhaust Front
  • Collet 1/4"
  • Handle Material Aluminum
  • Variable Speed Yes
  • Overall Length 4-7/8"
  • Right Angle Length 3"
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Bearing Type Ball
  • Throttle Lever
  • Characteristics Compact and Flexible
  • Includes Wrenches
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


General Duty Right Angle Air Die Grinder, 0.3 HP with 1/4 In Collet is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from My co-worker recommended this to me after using one in his personal shop for a few years. I purchased this for the model shop at the office. I have only had it a short time. It's great so far!
Date published: 2013-11-04
  • y_2017, m_3, d_23, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_11C970, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.