Skip Content

TP
CHICAGO PNEUMATIC

Air Compressor Maintenance Kit

  • Item # 40JE69
  • My Part #
  • Mfr. Model # 2200902716
  • Catalog Page # N/A
  • UNSPSC # 40151610
Air Compressor Maintenance Kit,QRS 20HPD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,019.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.0 lbs.
Country of Origin Belgium Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides the required components to help optimize your compressor's performance and enhance equipment longevity. Compressor oil sold separately.

View More

Technical Specs

  • Item Air Compressor Maintenance Kit
  • Type Rotary Screw
  • For Use With 20, 25 and 30 HP Units: 40JE28, 40JE39, 40JE54, 40JE75, 40JE76, 40JE85
  • Includes Air Filter Element, Oil Filter, Air Oil Separator, O-Rings, Inlet Panel Filter Mat, Coalescing Filter Element
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.