Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
CHICAGO PNEUMATIC

9-13/64" Industrial Duty Air Angle Grinder

  • Item# 11C898
  • Mfr. Model# CP3450-12AB5
  • Catalog Page# 3142
  • UNSPSC# 27111905
9-13/64" Industrial Duty Air Angle Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $875.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Angle Grinder
  • Duty Industrial
  • Free Speed 12,000 rpm
  • Wheel Dia. 5"
  • Spindle Size 5/8"-11
  • HP 1.1
  • Average CFM @ 15 Second Run Time 9.00
  • CFM @ Full Load 36.0
  • Air Inlet 3/8" NPT
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Overall Length 9-13/64"
  • Handle Material Cast Aluminum with Rubber Grip
  • Variable Speed No
  • Exhaust Rear
  • Throttle Lever
  • Lock Yes
  • Includes Wheel Guard, Flange, Nut and Wheel Nut Wrench, Side Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.