Skip Content

C3
CHICAGO PNEUMATIC

8500 rpm Free Speed, 7" Wheel Dia. Angle Air Grinder, 2.80 HP

  • Item # 20RH06
  • My Part #
  • Mfr. Model # CP3850-85AB7V
  • Catalog Page # N/A
  • UNSPSC # 27131511
Air Grinder,Angle,8500 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $1,131.52 / each Offer Ends 01/01/18

Web Price $1,332.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.55 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial-Duty Chicago Pneumatic 3850 Series Grinder offers a lightweight grinder with a powerful governed vane 2.8HP motor delivers superior torque for high productivity. Features vibration damping mulitposition handle with low-profile angle-head and integrated silencer for improved comfort and control of grinder. Double action safety-lever and 210° rotative guard helps reduce hand fatigue. Hardened helical gears provide exceptional durability while quick change spindle lock eases use. Fast and easy disc makes for easy change out. For heavy grinding, chamferting, deburring, cutting, and sanding applications.

View More

Technical Specs

  • Item Air Grinder
  • Grinder Orientation Angle
  • Free Speed 8500 rpm
  • Wheel Dia. 7"
  • Wheel Type Type 27
  • HP 2.80 HP
  • Duty Industrial
  • Average CFM @ 15 Second Run Time 19.25
  • CFM @ Full Load 77.0
  • Air Inlet 3/8" NPT
  • Required Pressure 90 psi
  • Min. Hose Size 5/8"
  • Overall Length 1-11/32"
  • Handle Material Composite
  • Variable Speed Yes
  • Exhaust Rear
  • Throttle Trigger
  • Lock Spindle
  • Grinder Type Angle
  • Spindle Size 5/8"-11
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.