Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
CHICAGO PNEUMATIC

6000 rpm Free Speed, 6" Wheel Dia. Vertical Air Grinder, 4.00 HP

  • Item # 42NX76
  • My Part #
  • Mfr. Model # CP3349-SALAVET
  • Catalog Page # 2504
  • UNSPSC # 27131511
6000 rpm Free Speed, 6" Wheel Dia. Vertical Air Grinder, 4.00 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,444.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial-Duty Chicago Pneumatic CP3349 Salavet Series Grinder delivers power and comfort. Curved, reinforced rubber coated handle allows for steady hand and and double action safety-lever provides control and reduces tool droppage. Durable housing with protective guard helps prevent wheel breakage and can withstand heavy-duty usage. Built-in oiler allows a longer motor life.
• Type 6/11 wheel.

View More

Technical Specs

  • Item Air Grinder
  • Grinder Orientation Vertical
  • Free Speed 6000 rpm
  • Wheel Dia. 6"
  • Wheel Type Type 27
  • HP 4.00 HP
  • Duty Industrial
  • Average CFM @ 15 Second Run Time 25.00
  • CFM @ Full Load 91.0
  • Air Inlet 1/2" NPT
  • Required Pressure 90 psi
  • Min. Hose Size 5/8"
  • Overall Length 11"
  • Handle Material Composite
  • Variable Speed Yes
  • Exhaust Side
  • Throttle Lever
  • Lock Spindle
  • Lever Type Safety
  • Grinder Type Vertical
  • Spindle Size 5/8"-11
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.