Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
CHICAGO PNEUMATIC

3 Phase - Electrical Vertical 7.50HP - Air Compressor Stationary Air Compressor, 80 gal., 23.0

  • Item # 36VZ50
  • My Part #
  • Mfr. Model # RCP-C7583VM
  • Catalog Page # N/A
  • UNSPSC # 40151601
3 Phase - Electrical Vertical 7.50HP - Air Compressor Stationary Air Compressor, 80 gal., 23.0 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,204.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 620.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The unit has a cast iron pump for durability, and a tank which minimizes the number of starts per hour.

View More

Technical Specs

  • Item - Air Compressor Stationary Air Compressor
  • HP - Air Compressor 7.50
  • Phase - Electrical 3
  • Input Voltage - Air Compressor 208 to 240VAC, 480VAC
  • Number of Stages - Air Compressor 2
  • Style - Air Compressor Simplex
  • Lubrication Type - Air compressor Splash Lubricated
  • Free Air CFM @ Max. Pressure - Air Compressor 23.0
  • Tank Style - Air Compressor Vertical
  • Tank Size - Air Compressor 80 gal.
  • Compressor Package Type Fully Packaged
  • Amps 17/8.5
  • Hz 60
  • ASME Tank Yes
  • (F)NPT Outlet 3/4"
  • dBA @ 3 Feet 82
  • Pump RPM 900
  • Pump Oil Capacity 41.9 oz.
  • On Pressure Switch Setting 145
  • Off Pressure Switch Setting 175
  • Cylinder Material Cast Iron
  • Finish Powder Coated
  • Enclosure NEMA 1
  • Control Pressure Switch
  • Motor Type Open Dripproof
  • Overall Length 35-5/16"
  • Overall Width 24"
  • Overall Height 71-1/2"
  • Standards ASME
  • Includes Air Cooled Aftercooler, Automatic Electric Drain Valve, Low Oil Protection Switch, Initial Fill of Compressor Oil, Motor Starter, Oil Sight Glass, Precision Bearing, Pressure Gauge, Pressure Safety Valve, Vibration Isolators, Tri-voltage Motor
  • Item Electric Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.