Navigation Menu New

Access My Account, Order History, Lists and more here.

36WC58 CP858 UNSPSC # 27131507

Tap image to zoom.

Roll over image to zoom.

3/8 in W x 13 in L, 0.4 hp HP General Air Belt Sander

  • Item # 36WC58
  • Mfr. Model # CP858
  • UNSPSC # 27131507
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Air Belt Sander
  • Duty General
  • HP 0.4 hp
  • Belt Size 3/8 in W x 13 in L
  • Free Speed 18,000 RPM
  • Average CFM @ 15 Second Run Time 11.0
  • CFM @ Full Load 22.0
  • Required Pressure 90 psi
  • Air Inlet 1/4 in NPT
  • Min. Hose Size 3/8 in
  • Overall Length 10 13/16 in
  • Exhaust Type Handle
  • Variable Speed No
  • Handle Material Aluminum
  • Housing Material Aluminum
  • Throttle Lever
  • Includes Hex Wrench
Back to Top