ST
CHICAGO PNEUMATIC

General Duty Air Needle Scaler; 1-5/16" Stroke with 4000 Blows Per Minute

  • Item # 33E883
  • My Part #
  • Mfr. Model # CP7125
  • Catalog Page # 2510
  • UNSPSC # 27131507
General Duty Air Needle Scaler; 1-5/16" Stroke with 4000 Blows Per Minute close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $225.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Air Needle Scalers Air Needle Scaler
  • Body Style - Air Tools Pistol
  • Duty Cycle - Air Tools General Duty
  • Stroke Length 1-5/16"
  • Blows per Minute - Air Tools 4000
  • Air Inlet Size - Air Tools 1/4" NPT
  • Average CFM @ 15 Second Run Time 1.10
  • CFM @ Full Load 4.6
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Overall Length 12-3/4"
  • Design Pistol
  • Housing Lock Adjustable Collar
  • Throttle Lever
  • For Use With Rusty Bolts, Flaking Paint
  • Includes Set Of 2mm Needles And Set Of 3mm Needles
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.