Skip Content
ST
CHICAGO PNEUMATIC

12,000 rpm Free Speed, 4-1/2" Wheel Dia. Angle Air Grinder, 0.80 HP

  • Item # 11C985
  • Mfr. Model # CP9122BR
  • Catalog Page # 2564
  • UNSPSC # 27111905
12,000 rpm Free Speed, 4-1/2" Wheel Dia. Angle Air Grinder, 0.80 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $276.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Grinder
  • Grinder Orientation Angle
  • Free Speed 12,000 rpm
  • Wheel Dia. 4-1/2"
  • Wheel Type Type 27
  • HP 0.80 HP
  • Duty Standard
  • Average CFM @ 15 Second Run Time 7.50
  • CFM @ Full Load 29.7
  • Air Inlet 1/4" NPT
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Overall Length 9-1/3"
  • Handle Material Cast Aluminum
  • Variable Speed No
  • Exhaust Front
  • Throttle Lever
  • Lock Yes
  • Includes Wheel Guard, Flange, Nut and Wheel Nut Wrench, Side Handle
  • Spindle Size 5/8"-11
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.