Skip Content

ST
CHICAGO PNEUMATIC

12,000 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 1.10 HP

  • Item # 11C899
  • My Part #
  • Mfr. Model # CP3450-12AC4
  • Catalog Page # 2504
  • UNSPSC # 27111905
Air Grinder,Angle,12,000 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $528.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial-Duty Air Angle Chicago Pneumatic Grinder provides excellent removal with cost savings. This unit has 4" to 5" grinding wheel offers a wider range applications. Safety-lever can be positioned from top and bottom, helping to prevent accidents. Has left and right handle with rubber grip helps reduce vibrations. Designed with low height of angle head, allowing access in tight and confined spaces. This durable grinder with nongoverned motor delivers power for demanding applications, such as removal in foundries, shipyards, or metal-working in light and medium industries.

View More

Technical Specs

  • Item Air Grinder
  • Grinder Orientation Angle
  • Free Speed 12,000 rpm
  • Wheel Dia. 4"
  • Wheel Type Type 27
  • HP 1.10 HP
  • Duty Industrial
  • Average CFM @ 15 Second Run Time 18.00
  • CFM @ Full Load 36.0
  • Air Inlet 3/8" NPT
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Overall Length 9-13/64"
  • Handle Material Cast Aluminum with Rubber Grip
  • Variable Speed No
  • Exhaust Rear
  • Throttle Lever
  • Lock Yes
  • Includes Wheel Guard, Flange, Nut and Wheel Nut Wrench, Side Handle
  • Spindle Size 3/8"-24
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.