Skip Content

DV
CHICAGO PNEUMATIC

10.8" Industrial Duty Air Screwdriver

  • Item # 11Z509
  • My Part #
  • Mfr. Model # CP2009
  • Catalog Page # 2503
  • UNSPSC # 27131512
Air Screwdriver,3.5 to 39 in.-lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Adjustable Cushion Clutch
Controls torque output to the bit. Straight handle units come with suspension bails.
Pneumatic Screwdrivers
• Max. psi: 90 Reversible operation 1/4" quick-change bit holder included

View More

Technical Specs

  • Item Air Screwdriver
  • Duty Industrial
  • Clutch Type Cushion Clutch
  • Torque Range Soft Draw 3.5 to 39 in.-lb.
  • Free Speed 1100 rpm
  • Handle Type Inline
  • Throttle Type Progressive Lever
  • Average CFM @ 15 Second Run Time 1.60
  • CFM @ Full Load 13.8
  • Air Inlet 1/8" BSP
  • Required Pressure 90 psi
  • Min. Hose Size 1/4"
  • Overall Length 10.8"
  • Hex Bit 1/4"
  • Operation Reversible
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products