Navigation Menu New

Access My Account, Order History, Lists and more here.

22P511 CP5080-4200H18K UNSPSC # 27131507

Tap image to zoom.

Roll over image to zoom.

1/2 in W x 18 in L, 0.5 hp HP General Air Belt Sander

  • Item # 22P511
  • Mfr. Model # CP5080-4200H18K
  • UNSPSC # 27131507
  • Catalog Page # 2510 2510
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Air Belt Sander
  • Duty General
  • HP 0.5 hp
  • Belt Size 1/2 in W x 18 in L
  • Free Speed 20,000 RPM
  • Average CFM @ 15 Second Run Time 8.9
  • CFM @ Full Load 21.6
  • Required Pressure 90 psi
  • Air Inlet 1/4 in NPT
  • Min. Hose Size 3/8 in
  • Overall Length 13 3/8 in
  • Exhaust Type Rear
  • Variable Speed Yes
  • Handle Material Aluminum
  • Housing Material Composite
  • Throttle Lever
  • Includes (1) Hex Key, (3) Contact Arms, (5) Belts
Back to Top