Skip Content

WV
CHICAGO PNEUMATIC

0.5 HP General Duty Keyless Air Drill, Pistol Style, 3/8" Chuck Size

  • Item # 11C988
  • My Part #
  • Mfr. Model # CP9287
  • Catalog Page # 2502
  • UNSPSC # 27131505
Air Drill,General,Pistol,3/8 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Air Drills Air Drill
  • HP - Air Tools 0.50
  • Chuck Size - Air Drills 3/8"
  • Drill Chuck Type - Air Drills Keyless
  • Reversing No
  • Body Style - Air Tools Pistol
  • Free Speed 2900 rpm
  • Duty Cycle - Air Tools General Duty
  • Torque 0.97 to 3.90 ft.-lb.
  • Air Inlet Size - Air Tools 1/4" NPT
  • Average CFM @ 15 Second Run Time 5.25
  • CFM @ Full Load 21.0
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Handle Material Aluminum with Rubber Grip
  • Variable Speed Yes
  • Throttle Type Trigger
  • Bearings Ball
  • Housing Material Aluminum
  • Gear Train Planetary
  • Overall Length 7-13/16"
  • Tool Weight 2.50 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products